Shop SPECTRUM
See all product information
Create Account
Pyrazinecarboxylic Acid, 100g, Amber Glass
- Mfr # P2329-100GM
- Zoro # G7996550
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
98-97-5
Chemical Container Material
Amber Glass
Molecular Weight
124.1
Chemical Formula
C5H4N2O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2329-100GM
- Zoro #
- G7996550
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Pyrazinecarboxylic Acid
- Shelf Life
- 24 mo
- CAS Number
- 98-97-5
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 124.1
- Chemical Formula
- C5H4N2O2
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 100 g
Description
2-Pyrazinecarboxylic Acid, Concentration 100 Percent, CAS Number 98-97-5, Molecular Weight 124.1, Chemical Formula C5H4N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.