Shop SPECTRUM
See all product information
Create Account
Pyridine, Reagent, ACS-100mL
- Mfr # P1450-100ML
- Zoro # G7975952
product price:Â
$
71.69
/ea
Key Features
Form
Liquid
Chemical Grade
ACS
Molecular Weight
79.1
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1450-100ML
- Zoro #
- G7975952
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyridine
- Form
- Liquid
- Chemical Grade
- ACS
- Molecular Weight
- 79.1
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1282, Pyridine, 3, PG II
- Chemical Container Type
- Bottle
- Chemical Formula
- C5H5N
- CAS Number
- 110-86-1
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Pyridine
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 100 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Pyridine, Concentration Not Applicable, CAS Number 110-86-1, Molecular Weight 79.1, Chemical Formula C5H5N, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1282, Pyridine, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.