Nitric Acid, Ultrapure, Reagent 500mL
- Mfr # N1074-500ML
- Zoro # G8054580
product price:Â
$
1,075.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Formula
HNO3
Shipping Restrictions
UN2031, Nitric Acid, 8 (5.1), PG II
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1074-500ML
- Zoro #
- G8054580
- UPC #
- -
- Country of Origin
- United States
- Item
- Nitric Acid
- Form
- Liquid
- Chemical Formula
- HNO3
- Shipping Restrictions
- UN2031, Nitric Acid, 8 (5.1), PG II
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Trace Metal
- Molecular Weight
- 63.01
- Chemical Container Type
- Bottle
- CAS Number
- 7697-37-2
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Nitric Acid, Ultrapure
- Container Material
- Plastic
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- N
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Nitric Acid, Concentration Not Applicable, CAS Number 7697-37-2, Molecular Weight 63.01, Chemical Formula HNO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Trace Metal, Chemical Container Size 500 mL, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2031, Nitric Acid, 8 (5.1), PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.