Pyridine, Reagent, ACS-500mL, PK6
- Mfr # P1450-500MLGL-CS6
- Zoro # G8036073
product price:Â
$
787.99
/pk of 6, $131.33/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
79.1
Chemical Container Size
500 mL
Chemical Formula
C5H5N
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1450-500MLGL-CS6
- Zoro #
- G8036073
- UPC #
- -
- Country of Origin
- United States
- Item
- Pyridine
- Form
- Liquid
- Molecular Weight
- 79.1
- Chemical Formula
- C5H5N
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- CAS Number
- 110-86-1
- Shipping Restrictions
- UN1282, Pyridine, 3, PG II
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Pyridine
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 mL
- REMOVE - Previous PI Node
- P
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Pyridine, Concentration Not Applicable, CAS Number 110-86-1, Molecular Weight 79.1, Chemical Formula C5H5N, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1282, Pyridine, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.