Phosphoric Acid, NF, 100mL
- Mfr # PH175-100ML
- Zoro # G7995701
product price:Â
$
55.19
/ea
Key Features
Chemical Container Material
Amber Glass
CAS Number
7664-38-2
Chemical Container Type
Bottle
Chemical Formula
H3PO4
Shipping Restrictions
UN1805, Phosphoric Acid Solution, 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PH175-100ML
- Zoro #
- G7995701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mL
Details
- Item
- Phosphoric Acid
- Chemical Container Material
- Amber Glass
- CAS Number
- 7664-38-2
- Chemical Container Type
- Bottle
- Chemical Formula
- H3PO4
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Molecular Weight
- 98
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Phosphoric Acid
- Form
- Liquid
- Container Material
- Amber Glass
- Quantity
- 100
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 100 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.