Shop SPECTRUM
See all product information
Create Account
K Chlrd, Crstl, Rgnt, ACS, 113kg
- Mfr # P1250-113KGBL
- Zoro # G8035577
product price:Â
$
1,792.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Drum
Molecular Weight
74.55
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1250-113KGBL
- Zoro #
- G8035577
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chloride
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Chemical Container Type
- Drum
- Molecular Weight
- 74.55
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- KCl
- Chemical Container Material
- Fiberboard
- CAS Number
- 7447-40-7
- Application
- Industrial
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Potassium Chloride
- Features
- Hygroscopic
- Container Material
- Fiberboard
- Special Information
- Hygroscopic
- Form
- Powder
- Volume
- 113 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 113
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 113 kg
Description
Potassium Chloride, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.55, Chemical Formula KCl, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 113 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.