Quercetin, Dihydrate, 2.5kg, CAS 6151-25-3
- Mfr # Q2150-2.5KG
- Zoro # G8021857
product price:Â
$
2,669.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6151-25-3
Chemical Grade
Reagent
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Quercetin), 6.1, PG III
Chemical Container Material
Plastic
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q2150-2.5KG
- Zoro #
- G8021857
- UPC #
- -
- Country of Origin
- United States
- Item
- Quercetin, Dihydrate
- CAS Number
- 6151-25-3
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Quercetin), 6.1, PG III
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 338.28
- Chemical Formula
- C15H10O7.2H2O
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Quercetin, Dihydrate, Concentration 100 Percent, CAS Number 6151-25-3, Molecular Weight 338.28, Chemical Formula C15H10O7.2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Quercetin), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.