Shop SPECTRUM
See all product information
Create Account
Quercetin, Dihydrate, 500g, CAS 6151-25-3
- Mfr # Q2150-500GM
- Zoro # G7928160
product price:Â
$
979.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Concentration
100%
Chemical Container Size
500 g
Chemical Formula
C15H10O7.2H2O
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q2150-500GM
- Zoro #
- G7928160
- UPC #
- -
- Country of Origin
- United States
- Item
- Quercetin, Dihydrate
- Chemical Container Material
- Plastic
- Concentration
- 100%
- Chemical Formula
- C15H10O7.2H2O
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 6151-25-3
- Molecular Weight
- 338.28
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Quercetin), 6.1, PG III
Dimensions
- Chemical Container Size
- 500 g
Description
Quercetin, Dihydrate, Concentration 100 Percent, CAS Number 6151-25-3, Molecular Weight 338.28, Chemical Formula C15H10O7.2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Quercetin), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.