Shop SPECTRUM
See all product information
Create Account
Quinaldine Red, 5g, 117-92-0 CAS
- Mfr # Q2024-5GM
- Zoro # G8016817
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Concentration
100%
Chemical Container Material
Amber Glass
Chemical Container Size
5 g
Chemical Formula
C21H23IN2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q2024-5GM
- Zoro #
- G8016817
- UPC #
- -
- Country of Origin
- United States
- Item
- Quinaldine Red
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C21H23IN2
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 430.33
- Chemical Container Type
- Bottle
- CAS Number
- 117-92-0
Dimensions
- Chemical Container Size
- 5 g
Description
Quinaldine Red, Concentration 100 Percent, CAS Number 117-92-0, Molecular Weight F.W. 430.33, Chemical Formula C21H23IN2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.