Shop SPECTRUM

Quinine Sulfate, Dihydrate, USP, 100g

  • Mfr # QU110-100GM06
  • Zoro # G7977151

product price: 
$
919.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
60 mo
Chemical Grade
USP
Chemical Container Size
100 g
Molecular Weight
782.94
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QU110-100GM06
Zoro #
G7977151
UPC #
-
Country of Origin
United States
Item
Quinine Sulfate
Shelf Life
60 mo
Chemical Grade
USP
Molecular Weight
782.94
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
(C20H24N2O2)2;H2SO4;2H2O
CAS Number
207671-44-1
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Quinine Sulfate
Special Information
Light Sensitive
Container Material
Amber Glass
Features
Light Sensitive
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
REMOVE - Previous PI Node
Q
Volume
100 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
100
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 g

Description

Quinine Sulfate - Dihydrate, Concentration Not Applicable, CAS Number 207671-44-1, Molecular Weight 782.94, Chemical Formula (C20H24N2O2)2;H2SO4;2H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.