Shop SPECTRUM
See all product information
Create Account
Water, Reagent, ACS-4L
- Mfr # W1000-4LTPL
- Zoro # G8081433
product price:Â
$
60.19
/ea
Key Features
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Jug
Special Information
Suitable for Electronic use
CAS Number
7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1000-4LTPL
- Zoro #
- G8081433
- UPC #
- -
- Country of Origin
- United States
- Item
- Water - Deionized
- Form
- Liquid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Jug
- Special Information
- Suitable for Electronic use
- CAS Number
- 7732-18-5
- Shelf Life
- 24 mo
- Chemical Formula
- H2O
- Chemical Grade
- ACS
- Molecular Weight
- 18.02
- Chemical Container Material
- Plastic
- Container Type
- Jug
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Water - Deionized
- Features
- Suitable for Electronic use
- Container Material
- Plastic
- Volume
- 4 L
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- W
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Water - Deionized, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.