Ribonucleic Acid, 500g, CAS 63231-63-0
- Mfr # RI104-500GM
- Zoro # G8053950
product price:Â
$
1,979.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Concentration
100%
Special Information
Source is Yeast
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RI104-500GM
- Zoro #
- G8053950
- UPC #
- -
- Country of Origin
- United States
- Item
- Ribonucleic Acid
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Concentration
- 100%
- Special Information
- Source is Yeast
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 63231-63-0
Dimensions
- Chemical Container Size
- 500 g
Description
Ribonucleic Acid, Concentration 100 Percent, CAS Number 63231-63-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Source is Yeast
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.