Shop SPECTRUM
See all product information
Create Account
Pentahydrate, 100g, CAS 17629-30-0, Poly
- Mfr # RA105-100GM
- Zoro # G7923531
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C18H32O16.5H2O
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
17629-30-0
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA105-100GM
- Zoro #
- G7923531
- UPC #
- -
- Country of Origin
- United States
- Item
- Raffinose, Pentahydrate
- Chemical Formula
- C18H32O16.5H2O
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 17629-30-0
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Concentration
- 100%
- Molecular Weight
- 594.53
Dimensions
- Chemical Container Size
- 100 g
Description
Raffinose, Pentahydrate, Concentration 100 Percent, CAS Number 17629-30-0, Molecular Weight 594.53, Chemical Formula C18H32O16.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.