Shop SPECTRUM
See all product information
Create Account
Rubidium Chloride, High Purity, 5g
- Mfr # R1050-5GM02
- Zoro # G8054328
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
RbCl
CAS Number
7791-11-9
Molecular Weight
F.W. 120.92
Shelf Life
24 mo
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1050-5GM02
- Zoro #
- G8054328
- UPC #
- -
- Country of Origin
- United States
- Item
- Rubidium Chloride, High Purity
- Chemical Formula
- RbCl
- CAS Number
- 7791-11-9
- Molecular Weight
- F.W. 120.92
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 5 g
Description
Rubidium Chloride, High Purity, CAS Number 7791-11-9, Molecular Weight F.W. 120.92, Chemical Formula RbCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.