Sodmauryl Slft, NF, EP, BP, JP, 2.5kg
- Mfr # SO180-2.5KG
- Zoro # G7912998
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
Chemical Container Type
Drum
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO180-2.5KG
- Zoro #
- G7912998
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lauryl Sulfate
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- Molecular Weight
- 288.38
- CAS Number
- 151-21-3
- Chemical Formula
- C12H25O4SNa
- Chemical Grade
- NF
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Sodium Lauryl Sulfate
- Features
- Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
- Container Material
- Plastic
- Form
- Capsule
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.