Shop SPECTRUM
See all product information
Create Account
Salicylic Acid, Crystal, USP, 500g
- Mfr # SA125-500GM
- Zoro # G7942763
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
138.12
Shelf Life
60 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C7H6O3
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA125-500GM
- Zoro #
- G7942763
- UPC #
- -
- Country of Origin
- United States
- Item
- Salicylic Acid
- Molecular Weight
- 138.12
- Shelf Life
- 60 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C7H6O3
- Chemical Grade
- USP
- CAS Number
- 69-72-7
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Salicylic Acid
- Special Information
- Light Sensitive, Moisture Sensitive
- Features
- Light Sensitive, Moisture Sensitive
- Container Material
- Amber Glass
- Form
- Powder
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Salicylic Acid, Concentration Not Applicable, CAS Number 69-72-7, Molecular Weight 138.12, Chemical Formula C7H6O3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.