Shop SPECTRUM
See all product information
Create Account
Sdm Bisulfite, Grnlr, Rgnt, ACS, 2.5kg, PK4
- Mfr # S1173-2.5KG-CS4
- Zoro # G8006448
product price:Â
$
959.99
/pk of 4, $240.00/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Special Information
Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
CAS Number
7631-90-5
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1173-2.5KG-CS4
- Zoro #
- G8006448
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bisulfite
- Chemical Grade
- ACS
- Special Information
- Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
- CAS Number
- 7631-90-5
- Chemical Container Type
- Bottle
- Chemical Formula
- NaHSO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 104.06
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Application
- Industrial
- Color
- Colorless
- Product Type
- Sodium Bisulfite
- Container Material
- Plastic
- Form
- Powder
- Features
- Contains Varying Proportions of Sodium Bisulfite NaHSO3 and Sodium Metabisulfite Na2S2O5
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Bisulfite, Concentration Not Applicable, CAS Number 7631-90-5, Molecular Weight 104.06, Chemical Formula NaHSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.