Shop SPECTRUM
See all product information
Create Account
Sodm Citrate, Dihdrt, grnlr, USP, 2.5kg
- Mfr # SO165-2.5KG
- Zoro # G7916382
product price:
$
292.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
CAS Number
6132-04-3
Chemical Container Size
2.5 kg
Molecular Weight
294.1
Chemical Formula
C6H5Na3O7¿2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO165-2.5KG
- Zoro #
- G7916382
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate
- Shelf Life
- 36 mo
- CAS Number
- 6132-04-3
- Molecular Weight
- 294.1
- Chemical Formula
- C6H5Na3O7¿2H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Sodium Citrate
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Citrate - Dihydrate, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.