Shop SPECTRUM
See all product information
Create Account
Sodmauryl Slft, NF, EP, BP, JP, 500g
- Mfr # SO180-500GM
- Zoro # G7911047
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Grade
NF
Molecular Weight
288.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO180-500GM
- Zoro #
- G7911047
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lauryl Sulfate
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Molecular Weight
- 288.38
- CAS Number
- 151-21-3
- Special Information
- Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12H25O4SNa
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Lauryl Sulfate
- Form
- Capsule
- Features
- Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.