Shop SPECTRUM
See all product information
Create Account
Sodium Bicarbonate, Powder, FCC, 2.5kg
- Mfr # S1148-2.5KG13
- Zoro # G7995220
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Formula
NaHCO3
Chemical Grade
FCC
Chemical Container Size
2.5 kg
CAS Number
144-55-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1148-2.5KG13
- Zoro #
- G7995220
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 kg
Details
- Item
- Sodium Bicarbonate
- Shelf Life
- 36 mo
- Chemical Formula
- NaHCO3
- Chemical Grade
- FCC
- CAS Number
- 144-55-8
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Molecular Weight
- 84.01
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Sodium Bicarbonate
- Features
- Moisture Sensitive
- Form
- Powder
- Special Information
- Moisture Sensitive
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.