Shop SPECTRUM
See all product information
Create Account
Sdm Hpclrt, 5 Pct Avl Chlrn, Sol, Rgt, 500mL
- Mfr # S1315-500MLPL
- Zoro # G8088451
product price:Â
$
64.59
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1315-500MLPL
- Zoro #
- G8088451
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hypochlorite
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- CAS Number
- 7681-52-9
- Concentration
- 5 %
- Application
- Commercial
- Chemical Formula
- NaOCl
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Hypochlorite
- Form
- Liquid
- Container Material
- Plastic
- Volume
- 500 mL
- REMOVE - Previous PI Node
- S
- Storage Temperature
- Maximum of 35 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Hypochlorite, Concentration 5 Percent, CAS Number 7681-52-9, Molecular Weight Not Applicable, Chemical Formula NaOCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.