Shop SPECTRUM
See all product information
Create Account
Sdm Actate, Trihydrate, Crstl, Rgnt, ACS, PK4
- Mfr # S1115-2.5KG-CS4
- Zoro # G7964673
product price:
$
1,020.99
/pk of 4, $255.25/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaC2H3O2¿3H2O
Chemical Container Type
Bottle
Molecular Weight
136.08
CAS Number
6131-90-4
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1115-2.5KG-CS4
- Zoro #
- G7964673
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate
- Chemical Formula
- NaC2H3O2¿3H2O
- Chemical Container Type
- Bottle
- Molecular Weight
- 136.08
- CAS Number
- 6131-90-4
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Acetate
- Container Material
- Plastic
- Features
- Trihydrate
- Special Information
- Trihydrate
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Acetate, Concentration Not Applicable, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula NaC2H3O2�3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.