Shop SPECTRUM
See all product information
Create Account
Sdm Hpclrt, Sol, 12Pct Avl Chlrn, Rgt, 500mL
- Mfr # S1316-500MLPL
- Zoro # G8034061
product price:Â
$
89.59
/ea
Key Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
500 mL
Concentration
12 %
Shipping Restrictions
UN1791, Hypochlorite Solution, 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1316-500MLPL
- Zoro #
- G8034061
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hypochlorite
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Concentration
- 12 %
- Shipping Restrictions
- UN1791, Hypochlorite Solution, 8, PG III
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Color
- Colorless
- Application
- Commercial
- Container Type
- Bottle
- Chemical Formula
- NaOCl
- Product Type
- Sodium Hypochlorite
- Container Material
- Plastic
- Form
- Liquid
- Molecular Weight
- 18.02 F.W
- CAS Number
- 7681-52-9, 7732-18-5
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Sodium Hypochlorite, Concentration 12 Percent, CAS Number 7681-52-9, 7732-18-5, Molecular Weight 18.02 F.W, Chemical Formula NaOCl, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1791, Hypochlorite Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.