Shop SPECTRUM

Sdm Hydroxide, 50 Pct (w/w), Sol, Rgt, 20L

  • Mfr # S1310-20LTPL
  • Zoro # G7941059

product price: 
$
803.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Concentration
50 % w/w
Chemical Grade
Lab
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1310-20LTPL
Zoro #
G7941059
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Container Material
Plastic
Concentration
50 % w/w
Chemical Grade
Lab
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Container Type
Drum
Special Information
Additional Requirements Apply for CA Customers
Shelf Life
24 mo
Chemical Formula
NaOH
Application
Analytical Testing Labs
Color
Colorless
Container Type
Drum
Product Type
Sodium Hydroxide
Form
Liquid
Container Material
Plastic
Features
Additional Requirements Apply for CA Customers
Molecular Weight
40
CAS Number
1310-73-2, 7732-18-5
Storage Temperature - Maximum
22 Degrees C
Quantity
20
Volume
20 L
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.