Sdm Hydroxide, 50 Pct (w/w), Sol, Rgt, 500mL

  • Mfr # S1310-500MLPL
  • Zoro # G8048597
product price: 
$
127.99
/ea
Free Shipping & Returns

Key Features

Special Information
Additional Requirements Apply for CA Customers
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1310-500MLPL
Zoro #
G8048597
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Special Information
Additional Requirements Apply for CA Customers
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Chemical Grade
Lab
Shelf Life
24 mo
Concentration
50 % w/w
Application
Analytical Testing Labs
Chemical Formula
NaOH
Color
Colorless
Container Type
Bottle
Product Type
Sodium Hydroxide
Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
Molecular Weight
40
Form
Liquid
Features
Additional Requirements Apply for CA Customers
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews