Shop SPECTRUM
See all product information
Create Account
Sdm Lauryl Slft, Rgnt, 100g
- Mfr # S1333-100GM
- Zoro # G8008520
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Chemical Formula
C12H25O4SNa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1333-100GM
- Zoro #
- G8008520
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Lauryl Sulfate
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C12H25O4SNa
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 151-21-3
- Molecular Weight
- 288.38
- Shelf Life
- 24 mo
- Special Information
- Suitable for Electrophoresis
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Lauryl Sulfate
- Container Material
- Amber Glass
- Features
- Suitable for Electrophoresis
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 100 g
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Suitable for Electrophoresis
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.