Shop SPECTRUM
See all product information
Create Account
Sdm Phspht Trbsc, Ddcahydrt, Crs, Rgt, 12kg
- Mfr # S1410-12KG
- Zoro # G7958242
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Grade
ACS
Molecular Weight
380.12
Chemical Container Size
12 kg
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1410-12KG
- Zoro #
- G7958242
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagents, ACS
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Molecular Weight
- 380.12
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- Na3PO4 x 12H2O
- CAS Number
- 10101-89-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Phosphate Tribasic, Dodecahydrate, Crystal, Reagent, ACS, CAS Number 10101-89-0, Molecular Weight 380.12, Chemical Formula Na3PO4 x 12H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.