Sdm Molybdt, Dihdrt, Crstl, Rgnt, ACS, 125g
- Mfr # S1340-125GM
- Zoro # G8038517
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
10102-40-6
Molecular Weight
241.95
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1340-125GM
- Zoro #
- G8038517
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Details
- Item
- Sodium Molybdate, Dihydrate, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- CAS Number
- 10102-40-6
- Molecular Weight
- 241.95
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Chemical Formula
- Na2MoO4 x 2H2O
- Shelf Life
- 24 mo
Description
Sodium Molybdate, Dihydrate, Crystal, Reagent, ACS, CAS Number 10102-40-6, Molecular Weight 241.95, Chemical Formula Na2MoO4 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.