Sdm Ntrt, Crstl, Rgnt, ACS, 12kg

  • Mfr # S1345-12KG
  • Zoro # G8076317
product price: 
$
931.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
12 kg
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
84.99
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S1345-12KG
Zoro #
G8076317
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Sodium Nitrate
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
ACS
Molecular Weight
84.99
Shelf Life
24 mo
Chemical Formula
NaNO3
CAS Number
7631-99-4
Shipping Restrictions
UN1498, Sodium Nitrate, 5.1, PG III
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Sodium Nitrate
Features
Deliquescent
Special Information
Deliquescent
Container Material
Plastic
Form
Powder
Quantity
12
Volume
12 kg
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Sodium Nitrate, Concentration Not Applicable, CAS Number 7631-99-4, Molecular Weight 84.99, Chemical Formula NaNO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1498, Sodium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews