Shop SPECTRUM

Sdm Phspht Mnbsc, Mnhdrt, Grnlr, Biotc, 500g

  • Mfr # S1396-500GM
  • Zoro # G7995038

product price: 
$
213.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1396-500GM
Zoro #
G7995038
UPC #
-
Country of Origin
United States
Item
Sodium Phosphate
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
137.99
Chemical Formula
NaH2PO4¿H2O
CAS Number
10049-21-5
Chemical Container Material
Plastic
Color
Colorless
Application
Biochemical Research and Analysis
Container Type
Bottle
Product Type
Sodium Phosphate
Form
Powder
Features
Hygroscopic
Container Material
Plastic
Special Information
Hygroscopic
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Quantity
500
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Chemical Properties
Monobasic, Monohydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Phosphate - Monohydrate - Monobasic, Concentration Not Applicable, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.