Shop SPECTRUM
See all product information
Create Account
Saccharin Sodm, Dihydrate, Pwdr, USP, 100g
- Mfr # SO200-100GM
- Zoro # G8024578
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
241.20
Chemical Container Material
Plastic
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO200-100GM
- Zoro #
- G8024578
- UPC #
- -
- Country of Origin
- United States
- Item
- Saccharin Sodium, Dihydrate, Powder, USP
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 241.20
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- Chemical Formula
- C7H4NNaO3S x 2H2O
- Shelf Life
- 24 mo
- CAS Number
- 6155-57-3
- Special Information
- Possible Carcinogen
Dimensions
- Chemical Container Size
- 100 g
Description
Saccharin Sodium, Dihydrate, Powder, USP, CAS Number 6155-57-3, Molecular Weight 241.20, Chemical Formula C7H4NNaO3S x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.