Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Mnbsc, Mono, Crs, Rgt, ACS, 50kg
- Mfr # S1395-50KGBL
- Zoro # G8085119
product price:Â
$
2,545.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10049-21-5
Chemical Container Material
Fiberboard
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
NaH2PO4 x H2O
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1395-50KGBL
- Zoro #
- G8085119
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Phosphate, Monobasic, Monohydrate, Crystal, Reagents, ACS
- CAS Number
- 10049-21-5
- Chemical Container Material
- Fiberboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NaH2PO4 x H2O
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Molecular Weight
- 137.99
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Phosphate, Monobasic, Monohydrate, Crystal, Reagents, ACS, CAS Number 10049-21-5, Molecular Weight 137.99, Chemical Formula NaH2PO4 x H2O, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.