Shop SPECTRUM
See all product information
Create Account
Sdm Selenite, Pwdr, 100g
- Mfr # SO206-100GM
- Zoro # G7919672
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2SeO3
Chemical Container Type
Bottle
Molecular Weight
172.94
CAS Number
10102-18-8
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO206-100GM
- Zoro #
- G7919672
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Selenite, Powder
- Chemical Formula
- Na2SeO3
- Chemical Container Type
- Bottle
- Molecular Weight
- 172.94
- CAS Number
- 10102-18-8
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN2630, Selenite (Sodium Selenite), 6.1, PG I
Dimensions
- Chemical Container Size
- 100 g
Description
Sodium Selenite, Powder, CAS Number 10102-18-8, Molecular Weight 172.94, Chemical Formula Na2SeO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2630, Selenite (Sodium Selenite), 6.1, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.