Shop SPECTRUM
See all product information
Create Account
Sdm Bicarbonate, Pwdr, Biotc, 500g
- Mfr # S1147-500GM
- Zoro # G8033459
product price:Â
$
68.25
/ea
Key Features
Chemical Container Size
500 g
CAS Number
144-55-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
NaHCO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1147-500GM
- Zoro #
- G8033459
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- CAS Number
- 144-55-8
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- NaHCO3
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Molecular Weight
- 84.01
- Chemical Container Material
- Plastic
- Application
- Biochemical Research and Analysis
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Bicarbonate
- Features
- Moisture Sensitive
- Special Information
- Moisture Sensitive
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.