Shop SPECTRUM
See all product information
Create Account
Sodm Bicrbnt, Pwdr, USP, EP, BP, JP, 500g
- Mfr # SO125-500GM
- Zoro # G7959347
product price:Â
$
70.69
/ea
Key Features
Chemical Grade
USP
Chemical Container Size
500 g
Molecular Weight
84.01
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO125-500GM
- Zoro #
- G7959347
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- Chemical Grade
- USP
- Molecular Weight
- 84.01
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Formula
- NaHCO3
- CAS Number
- 144-55-8
- Shelf Life
- 36 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Bicarbonate
- Features
- Moisture Sensitive
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Moisture Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Moisture Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.