Shop SPECTRUM
See all product information
Create Account
Sodm Citrate, Dihdrt, grnlr, USP, 500g, PK6
- Mfr # SO165-500GM-CS6
- Zoro # G7914048
product price:
$
499.99
/pk of 6, $83.33/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
294.1
Chemical Container Size
500 g
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO165-500GM-CS6
- Zoro #
- G7914048
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 294.1
- Shelf Life
- 36 mo
- Chemical Formula
- C6H5Na3O7¿2H2O
- CAS Number
- 6132-04-3
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Citrate
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- Chemical Properties
- Dihydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Citrate - Dihydrate, Concentration Not Applicable, CAS Number 6132-04-3, Molecular Weight 294.1, Chemical Formula C6H5Na3O7�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.