NaOH, 1.00 N Sltn, APHA, 20L

  • Mfr # S-370-20LT
  • Zoro # G8046932
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
20 L
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Special Information
40.00 g NaOH in 1000 mL
Chemical Grade
Lab
Concentration
1 N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-370-20LT
Zoro #
G8046932
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shipping Restrictions
UN1824, Sodium Hydroxide, Solution, 8, PG II
Special Information
40.00 g NaOH in 1000 mL
Chemical Grade
Lab
Concentration
1 N
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Color
Colorless
Container Type
Drum
Application
Analytical Testing Labs
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Molecular Weight
40
Container Material
Plastic
Features
40.00 g NaOH in 1000 mL, USP Volumetric Solution
Form
Liquid
CAS Number
1310-73-2, 7732-18-5
Quantity
20
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
20 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
20 L

Description

Sodium Hydroxide, Concentration 1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN1824, Sodium Hydroxide, Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews