Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, pnthydrt, Crstl, Rgt, ACS, PK6
- Mfr # S1500-500GM-CS6
- Zoro # G8047109
product price:Â
$
365.99
/pk of 6, $61.00/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
ACS
CAS Number
10102-17-7
Chemical Container Size
500 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1500-500GM-CS6
- Zoro #
- G8047109
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Pentahydrate, Crystal, Reagents, ACS
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- CAS Number
- 10102-17-7
- Chemical Container Type
- Bottle
- Chemical Formula
- Na2S2O3 x 5H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 248.19
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Thiosulfate, Pentahydrate, Crystal, Reagent, ACS, CAS Number 10102-17-7, Molecular Weight 248.19, Chemical Formula Na2S2O3 x 5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.