Shop SPECTRUM
See all product information
Create Account
Sodm Bicrbnt, Pwdr, USP, EP, BP, JP, 45kg
- Mfr # SO125-45KGBL
- Zoro # G7949860
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
84.01
Shelf Life
36 mo
CAS Number
144-55-8
Chemical Grade
USP
Chemical Container Material
Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO125-45KGBL
- Zoro #
- G7949860
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- Molecular Weight
- 84.01
- Shelf Life
- 36 mo
- CAS Number
- 144-55-8
- Chemical Grade
- USP
- Chemical Container Material
- Fiberboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NaHCO3
- Chemical Container Type
- Drum
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sodium Bicarbonate
- Special Information
- Moisture Sensitive
- Container Material
- Fiberboard
- Form
- Powder
- Features
- Moisture Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 45
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 45 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 45 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Moisture Sensitive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.