Shop SPECTRUM
See all product information
Create Account
Silver Nitrate, Crystal, USP, 125g
- Mfr # SI115-125GM
- Zoro # G7950229
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
169.87
Shelf Life
12 mo
Chemical Container Type
Bottle
Shipping Restrictions
UN1493 Silver Nitrate 5.1 PG II
CAS Number
7761-88-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SI115-125GM
- Zoro #
- G7950229
- UPC #
- -
- Country of Origin
- United States
- Item
- Silver Nitrate
- Molecular Weight
- 169.87
- Shelf Life
- 12 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1493 Silver Nitrate 5.1 PG II
- CAS Number
- 7761-88-8
- Chemical Container Material
- Amber Glass
- Chemical Formula
- AgNO3
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Silver Nitrate
- Container Material
- Amber Glass
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 125
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Silver Nitrate, Concentration Not Applicable, CAS Number 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions UN1493 Silver Nitrate 5.1 PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.