Shop SPECTRUM
See all product information
Create Account
Selenocystamine Dihydrochloride, 100mg
- Mfr # S2001-100MG
- Zoro # G7949562
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (Selenocystamine Dihydrochloride), 6.1, PG III
Chemical Formula
C4H12N2Se2.2HCl
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2001-100MG
- Zoro #
- G7949562
- UPC #
- -
- Country of Origin
- United States
- Item
- Selenocystamine Dihydrochloride
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (Selenocystamine Dihydrochloride), 6.1, PG III
- Chemical Formula
- C4H12N2Se2.2HCl
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Molecular Weight
- 318.99
- CAS Number
- 3542-13-0
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 mg
Description
Selenocystamine Dihydrochloride, Concentration 100 Percent, CAS Number 3542-13-0, Molecular Weight 318.99, Chemical Formula C4H12N2Se2.2HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (Selenocystamine Dihydrochloride), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.