Shop SPECTRUM
See all product information
Create Account
Silca Gel, 40-63 micron, 60A
- Mfr # SIL19-500GM
- Zoro # G7993349
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
112926-00-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL19-500GM
- Zoro #
- G7993349
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel - Chromatography - 40-60 Micron - 230-400 Mesh
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- CAS Number
- 112926-00-8
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 60.08
- Color
- Colorless
- Container Type
- Bottle
- Chemical Formula
- SiO2
- Application
- Industrial, Research Purpose
- Product Type
- Silica Gel - Chromatography - 40-60 Micron - 230-400 Mesh
- Container Material
- Amber Glass
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Silica Gel - Chromatography - 40-60 Micron - 230-400 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.