Shop SPECTRUM
See all product information
Create Account
Silica Gel, For Hi-Res Chrmtgphy/TLC 5-2
- Mfr # SIL37-100GM
- Zoro # G8082002
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
60.08
Special Information
Hygroscopic
Chemical Container Size
100 g
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL37-100GM
- Zoro #
- G8082002
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel - Chromatography - 5-20 Micron
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 60.08
- Special Information
- Hygroscopic
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- CAS Number
- 112926-00-8
- Color
- Colorless
- Application
- Analytical Testing Labs
- Chemical Formula
- SiO2
- Container Type
- Bottle
- Product Type
- Silica Gel - Chromatography - 5-20 Micron
- Form
- Powder
- Container Material
- Amber Glass
- Features
- Hygroscopic
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Silica Gel - Chromatography - 5-20 Micron, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.