Shop SPECTRUM

Silicagel, Grade, 60, 70-230 Mesh 100g

  • Mfr # SIL57-100GM
  • Zoro # G8024550

product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

CAS Number
112926-00-8
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
100 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIL57-100GM
Zoro #
G8024550
UPC #
-
Country of Origin
United States
Item
Silica Gel - Grade 60 - 60-200 Micron
CAS Number
112926-00-8
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Color
Colorless
Container Type
Bottle
Chemical Formula
SiO2
Application
Industrial, Research Purpose
Product Type
Silica Gel - Grade 60 - 60-200 Micron
Features
Hygroscopic
Form
Powder
Molecular Weight
60.08
Container Material
Amber Glass
Special Information
Hygroscopic
Volume
100 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
100
REMOVE - Previous PI Node
S
Storage Temperature
Room Temperature
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 g

Description

Silica Gel - Grade 60 - 60-200 Micron, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.