Shop SPECTRUM
See all product information
Create Account
Sarcosine, Ultrapure, 25g
- Mfr # S1999-25GM
- Zoro # G7927348
product price:Â
$
95.59
/ea
Key Features
Chemical Grade
Purified
Shelf Life
24 mo
Molecular Weight
89.09
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1999-25GM
- Zoro #
- G7927348
- UPC #
- -
- Country of Origin
- United States
- Item
- Sarcosine, Ultrapure
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- Molecular Weight
- 89.09
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- CAS Number
- 107-97-1
- Chemical Formula
- C3H7NO2
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Sarcosine, Ultrapure, CAS Number 107-97-1, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.