Shop SPECTRUM

Silicagel, Grade, 633,200-425 Mesh, 60A 5kg

  • Mfr # SIL61-5KG
  • Zoro # G7985299

product price: 
$
2,535.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Container Size
5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIL61-5KG
Zoro #
G7985299
UPC #
-
Country of Origin
United States
Item
Silica Gel - Grade 633 - 200-425 Mesh
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Drum
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
112926-00-8
Chemical Grade
Lab
Container Type
Drum
Chemical Formula
SiO2
Application
Industrial, Research Purpose
Color
Colorless
Product Type
Silica Gel - Grade 633 - 200-425 Mesh
Molecular Weight
60.08
Container Material
Plastic
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Quantity
5
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
Volume
5 kg
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
5 kg

Description

Silica Gel - Grade 633 - 200-425 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.