Shop SPECTRUM

Slcagel, Dvsl, Grd, 635, 60-100 Msh, 60A 100g

  • Mfr # SIL63-100GM
  • Zoro # G8014559

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

CAS Number
112926-00-8
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SIL63-100GM
Zoro #
G8014559
UPC #
-
Country of Origin
United States
Item
Silica Gel - Grade 635 - 60-1000 Mesh
CAS Number
112926-00-8
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Application
Industrial, Research Purpose
Chemical Formula
SiO2
Color
Colorless
Container Type
Bottle
Product Type
Silica Gel - Grade 635 - 60-1000 Mesh
Special Information
Hygroscopic
Form
Powder
Molecular Weight
60.08
Features
Hygroscopic
Container Material
Amber Glass
REMOVE - Previous PI Node
S
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Room Temperature
Volume
100 g
Quantity
100
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 g

Description

Silica Gel - Grade 635 - 60-1000 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.