Shop SPECTRUM

Sodmauryl Slft, FCC, 125g

  • Mfr # S1332-125GM
  • Zoro # G7951857

product price: 
$
57.45
/ea

Key Features

Shelf Life
36 mo
CAS Number
151-21-3
Molecular Weight
288.38
Chemical Grade
FCC
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1332-125GM
Zoro #
G7951857
UPC #
-
Country of Origin
United States
Item
Sodium Lauryl Sulfate
Shelf Life
36 mo
CAS Number
151-21-3
Molecular Weight
288.38
Chemical Grade
FCC
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
C12H25O4SNa
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Sodium Lauryl Sulfate
Form
Powder
Container Material
Plastic
Features
Mixture of Sodium Alkyl Sulfates Consisting Mainly of Sodium Lauryl Sulfate
Quantity
125
Volume
125 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Sodium Lauryl Sulfate, Concentration Not Applicable, CAS Number 151-21-3, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.