Shop SPECTRUM
See all product information
Create Account
Sodium 1-Hexanesulfonate, 25g, Amber Glass
- Mfr # S1562-25GM
- Zoro # G7967911
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2832-45-3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1562-25GM
- Zoro #
- G7967911
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium 1-Hexanesulfonate
- CAS Number
- 2832-45-3
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Formula
- C6H13NaO3S
- Molecular Weight
- 188.22
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium 1-Hexanesulfonate, Concentration 100 Percent, CAS Number 2832-45-3, Molecular Weight 188.22, Chemical Formula C6H13NaO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.