Slcagel, Rvrsd Phs, Octadecyl (C18), 40-63
- Mfr # SIL85-25GM
- Zoro # G7935282
product price:Â
$
622.99
/ea
Free Shipping & Returns
Key Features
Special Information
Hygroscopic
Chemical Container Type
Bottle
Chemical Container Size
25 g
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL85-25GM
- Zoro #
- G7935282
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel
- Special Information
- Hygroscopic
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- CAS Number
- 66813-84-1
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Container Type
- Bottle
- Chemical Formula
- SiO2
- Product Type
- Silica Gel
- Form
- Powder
- Container Material
- Plastic
- Features
- Hygroscopic
- Volume
- 25 g
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 25
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 25 g
Description
Silica Gel, Concentration Not Applicable, CAS Number 66813-84-1, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.